Stainless Steel Square Bar, 6 in - L

  • Mfr # 3s.25-6
  • Zoro # G302644978
product price: 
$
2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.25 in
Width
0.25 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3s.25-6
Zoro #
G302644978
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
-0.002 in
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Material Grade
303
Fabrication
Cold Drawn
Rockwell Hardness
85 HRB
Yield Strength
34,800 psi
Tensile Strength
89,900 psi
System of Measurement
Inch
Shape
Square
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.25 in
Width
0.25 in
Length
6 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
1/4 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Overall Width, Width Tolerance -0.002 in, 0.25 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews