Shop ZORO SELECT

Stainless Steel Square Bar, 6 in - L

  • Mfr # 3S.3125-6
  • Zoro # G102644987

product price: 
$
3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.312 in
Width
0.3125 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3S.3125-6
Zoro #
G102644987
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
-0.002 in
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Heat Treatment
Annealed
Tensile Strength
89,900 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
85 HRB
Fabrication
Cold Drawn
Material Grade
303
Mechanical Finish
Mill
Yield Strength
34,800 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Square
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.312 in
Width
0.3125 in
Length
6 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
5/16 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 5/16 in Overall Width, Width Tolerance -0.002 in, 0.312 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.