Stainless Steel Square Bar, 6 in - L

  • Mfr # 3S.375-6
  • Zoro # G202645068
product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.375 in
Width
0.375 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3S.375-6
Zoro #
G202645068
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
0.375 in
Length
6 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Width
3/8 in
Overall Length
6 in
Wire Rope Length
6 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Thickness Tolerance
-0.003 in
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
90,000 psi
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Square Bar
Rockwell Hardness
85 HRB
Brinell Hardness
160 BHN
Tensile Strength
89,900 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34,800 psi
System of Measurement
Inch
Fabrication
Cold Drawn
Material Grade
303
Heat Treatable
Not Heat Treatable
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews