Stainless Steel Square Bar, 6 in - L

  • Mfr # 3S.437-6
  • Zoro # G602644821
product price: 
$
10.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.437 in
Width
0.4375 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3S.437-6
Zoro #
G602644821
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Thickness Tolerance
-0.003 in
Heat Treatment
Annealed
Shape
Square
Tensile Strength
89,900 psi
Yield Strength
34,800 psi
Fabrication
Cold Drawn
Brinell Hardness
160 BHN
Mechanical Finish
Mill
Rockwell Hardness
85 HRB
Material Grade
303
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.437 in
Width
0.4375 in
Length
6 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Width
7/16 in
Overall Length
6 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 7/16 in Overall Width, Width Tolerance -0.003 in, 0.437 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews