Stainless Steel Square Bar, 6 in - L

  • Mfr # 3S.875-6
  • Zoro # G402645356
product price: 
$
20.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.875 in
Width
0.875 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3S.875-6
Zoro #
G402645356
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
-0.004 in
Item
Stainless Steel Square Bar
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Yield Strength
34,800 psi
Shape
Square
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Fabrication
Cold Drawn
System of Measurement
Inch
Brinell Hardness
160 BHN
Material Grade
303
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
Tensile Strength
89,900 psi
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.875 in
Width
0.875 in
Length
6 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
7/8 in
Overall Length
6 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 7/8 in Overall Width, Width Tolerance -0.004 in, 0.875 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews