Shop ZORO SELECT

Stainless Steel Square Bar, 6 in - L

  • Mfr # 4s.5-6
  • Zoro # G702644325

product price: 
$
6.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
0.5 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4s.5-6
Zoro #
G702644325
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
-0.003 in
Item
Stainless Steel Square Bar
Metal Fabrication Process
Cold Worked
Typical Yield Strength (PSI)
35,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
70 HRB
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,200 psi
Shape
Square
Material Grade
304
Mechanical Finish
Mill
Tensile Strength
73,200 psi
Brinell Hardness
123 BHN
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatment
Annealed
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.5 in
Width
0.5 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.003 in
Overall Width
1/2 in
Overall Length
6 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1/2 in Overall Width, Width Tolerance -0.003 in, 0.5 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.