Shop ZORO SELECT

Stainless Steel Square Bar, 6 in - L

  • Mfr # 4S.625-6
  • Zoro # G702644400

product price: 
$
9.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.625 in
Width
0.625 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4S.625-6
Zoro #
G702644400
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Square Bar
Hardness Scale
Rb
Typical Yield Strength (PSI)
35,000 psi
Thickness Tolerance
-0.004 in
Metal Fabrication Process
Cold Worked
Mechanical Finish
Mill
Rockwell Hardness
70 HRB
Brinell Hardness
123 BHN
Yield Strength
31,200 psi
Tensile Strength
73,200 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Heat Treatment
Annealed
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.625 in
Width
0.625 in
Length
6 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
5/8 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.