Stainless Steel Square Bar, 6 in - L

  • Mfr # 4S.75-6
  • Zoro # G602644418
product price: 
$
13.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.75 in
Width
0.75 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4S.75-6
Zoro #
G602644418
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Thickness Tolerance
-0.004 in
Item
Stainless Steel Square Bar
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85,000 psi
Metal Fabrication Process
Cold Worked
Typical Yield Strength (PSI)
35,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,200 psi
Shape
Square
Heat Treatment
Annealed
Fabrication
Cold Rolled
Brinell Hardness
123 BHN
Material Grade
304
Tensile Strength
73,200 psi
Rockwell Hardness
70 HRB
Heat Treatable
Not Heat Treatable
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.75 in
Width
0.75 in
Length
6 in
Width Tolerance
-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
3/4 in
Wire Rope Length
6 in

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance -0.004 in, 0.75 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews