Zoro Homepage

Stainless Steel T-Bar 304

  • Mfr # TBAR-304-3X3X0.25-12

  • Zoro # G016117430


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Stainless Steel
Overall Width
3 in
Resistance Properties
Corrosion-Resistant
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAR-304-3X3X0.25-12
Zoro #
G016117430
UPC #
00197666195840
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Width
3 in
Overall Length
12 in
Overall Height
3 in

Details

Item
Stainless Steel T-Bar 304
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
304
Brinell Hardness
195 BHN
System of Measurement
Inch
Shape
T-Shaped
Certifications Included
No Certificates Included

Description

Stainless Steel T-Bar 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.