Stainless Steel T-Bar 304
Mfr # TBAR-304-3X3X0.25-36
Zoro # G516117411
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.25 in
Overall Width
3 in
Certifications Included
No Certificates Included
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBAR-304-3X3X0.25-36
Zoro #
G516117411
UPC #
00197666195857
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Width
3 in
Overall Length
36 in
Overall Height
3 in
Details
Material
Stainless Steel
Item
Stainless Steel T-Bar 304
Certifications Included
No Certificates Included
System of Measurement
Inch
Shape
T-Shaped
Resistance Properties
Corrosion-Resistant
Brinell Hardness
195 BHN
Material Grade
304
Description
Stainless Steel T-Bar 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.