Stainless Steel T-Bar 304
Mfr # TBAR-304-4X4X0.375-12
Zoro # G816117463
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Material
Stainless Steel
Overall Height
4 in
Overall Width
4 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBAR-304-4X4X0.375-12
Zoro #
G816117463
UPC #
00197666195871
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Height
4 in
Overall Width
4 in
Overall Length
12 in
Details
Item
Stainless Steel T-Bar 304
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Brinell Hardness
195 BHN
Shape
T-Shaped
Certifications Included
No Certificates Included
System of Measurement
Inch
Material Grade
304
Description
Stainless Steel T-Bar 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.