Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel T-Bar 304

  • Mfr # TBAR-304-4X4X0.375-36

  • Zoro # G216117445


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
System of Measurement
Inch
Overall Length
36 in
Brinell Hardness
195 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBAR-304-4X4X0.375-36
Zoro #
G216117445
UPC #
00197666195888
Country of Origin
United States

Dimensions

Thickness
0.375 in
Overall Length
36 in
Overall Height
4 in
Overall Width
4 in

Details

Material
Stainless Steel
Item
Stainless Steel T-Bar 304
System of Measurement
Inch
Brinell Hardness
195 BHN
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included
Shape
T-Shaped
Material Grade
304

Description

Stainless Steel T-Bar 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.