Zoro Homepage

Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver

  • Mfr # 2HFZ9

  • Zoro # G3145895


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
24"
Depth
12"
Height
11-1/2"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFZ9
Zoro #
G3145895
UPC #
190735445228
Country of Origin
China

Dimensions

Width
24"
Depth
12"
Height
11-1/2"
Overall Width
24 in
Overall Height
12 in
Overall Depth
12 in
Usable Width
24 in
Usable Depth
12 in

Details

Item
Wall Shelf
Shelving Style
Solid
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Satin
Gauge
18
Shelf Style
Solid
Includes
Brackets
Shelving Material
Stainless Steel
Shelving Gauge
18
Shelf Capacity
100 lb
Item - Wall Shelves
Wall Shelf
Finish - Shelving and Racks
Stainless Steel
No. of Shelves
1
Load Capacity per Shelf
100 lb
Load Capacity
100 lb
Shelf Gauge
18 ga
Mounting Mechanism
Direct
Adjustability
Fixed

Description

Wall Shelf, 18 ga, Solid Shelf Style, 100 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 12 in, Usable Width 24 in, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 12 in, Overall Width 24 in, 100 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.