Stainless Steel Wire Cloth, 48 in W, 48 in L, 0.0075 in Wire Dia, Gray

  • Mfr # 3ALT1

  • Zoro # G8291157


product price:  $65.59
/ea

Key Features

Mesh Size Range
Fine
Mesh Size
24 x 24
Width
48 in
Length
48 in
Wire Dia.
0.0075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ALT1
Zoro #
G8291157
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Fine
Mesh Size
24 x 24
Width
48 in
Length
48 in
Wire Dia.
0.0075 in
Opening Size
0.034 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Alloy Type
304
Open Area (%)
67.2 %
Finish
Plain
Type
Plain Weave
Material
Stainless Steel
Open Area
65 %
Mesh Type
Woven
Material Grade
304
Coating
Plain
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.008 in, Mesh Type Woven, Open Area 65 Percent, Mesh Size 24 x 24, Opening Size 0.034 in, Material Grade 304, Color Gray, Mesh Size Range Fine, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.