Stainless Steel Wire Cloth, 48 in W, 48 in L, 0.041 in Wire Dia, Gray

  • Mfr # 3GNR8

  • Zoro # G8327487


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Mesh Size Range
Coarse
Mesh Size
6 x 6
Width
48 in
Length
48 in
Wire Dia.
0.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GNR8
Zoro #
G8327487
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Coarse
Mesh Size
6 x 6
Width
48 in
Length
48 in
Wire Dia.
0.041 in
Opening Size
0.126 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Type
Plain Weave
Finish
Plain
Alloy Type
304
Material
Stainless Steel
Open Area (%)
57.2 %
Open Area
57 %
Material Grade
304
Mesh Type
Woven
Coating
Plain
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.041 in, Mesh Type Woven, Open Area 57 Percent, Mesh Size 6 x 6, Opening Size 0.126 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.