Stainless Steel Wire Cloth, 48 in W, 48 in L, 0.12 in Wire Dia, Gray

  • Mfr # 3DLG5

  • Zoro # G8250067


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Mesh Size Range
Coarse
Mesh Size
1 x 1
Width
48 in
Length
48 in
Wire Dia.
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DLG5
Zoro #
G8250067
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Coarse
Mesh Size
1 x 1
Width
48 in
Length
48 in
Wire Dia.
0.12 in
Opening Size
0.88 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Open Area (%)
79.7 %
Material
Stainless Steel
Type
Plain Weave
Finish
Plain
Alloy Type
304
Open Area
97 %
Mesh Type
Woven
Material Grade
304
Coating
Plain
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Woven, Open Area 97 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.