Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Wall Shelf, 18"D x 48"W x 34"H, Silver

  • Mfr # GACB18-34-1848S

  • Zoro # G4361841


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Height
34"
Material
Stainless Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB18-34-1848S
Zoro #
G4361841
UPC #
651588328613
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
34"
Overall Width
48 in
Overall Height
34 in
Overall Depth
18 in

Details

Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
2
Color
Silver
Finish
Satin
Gauge
16
Shelf Adjustments
1 in
Shelf Style
Ventilated
Shelving Material
Stainless Steel
Item - Wall Shelves
Wire Wall Shelf
Shelf Capacity
800 lb
Shelving Gauge
16
No. of Shelves
2
Finish - Shelving and Racks
Stainless Steel
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Shelf Gauge
16 ga
Mounting Mechanism
Post
Load Capacity
800 lb
Load Capacity per Shelf
400 lb

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 400 lb Load Capacity per Shelf, Number of Shelves 2, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 34 in, Overall Width 48 in, 800 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.