Stainless Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Silver

  • Mfr # GACB14-34-1436S

  • Zoro # G4361878


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
14"
Height
34"
Material
Stainless Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB14-34-1436S
Zoro #
G4361878
UPC #
651588328552
Country of Origin
China

Dimensions

Width
36"
Depth
14"
Height
34"
Overall Width
36 in
Overall Height
34 in
Overall Depth
14 in

Details

Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
2
Color
Silver
Finish
Satin
Gauge
16
Item - Wall Shelves
Wire Wall Shelf
Finish - Shelving and Racks
Stainless Steel
Shelf Style
Ventilated
Shelving Gauge
16
No. of Shelves
2
Shelf Capacity
800 lb
Shelf Adjustments
1 in
Shelving Material
Stainless Steel
Load Capacity per Shelf
400 lb
Mounting Mechanism
Post
Shelf Adjustment Increments
1 in
Shelf Gauge
16 ga
Includes
Mounting Posts
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Adjustability
Adjustable

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 400 lb Load Capacity per Shelf, Number of Shelves 2, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 14 in, Overall Height 34 in, Overall Width 36 in, 800 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.