Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Silver

  • Mfr # GACB14-54-1448S

  • Zoro # G4361771


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
14"
Height
54"
Material
Stainless Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB14-54-1448S
Zoro #
G4361771
UPC #
651588328750
Country of Origin
China

Dimensions

Width
48"
Depth
14"
Height
54"
Overall Depth
14 in
Overall Height
54 in
Overall Width
48 in

Details

Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
3
Color
Silver
Finish
Satin
Gauge
16
Finish - Shelving and Racks
Stainless Steel
Shelving Gauge
16
Shelf Capacity
800 lb
Shelf Style
Ventilated
Shelf Adjustments
1 in
Shelving Material
Stainless Steel
Item - Wall Shelves
Wire Wall Shelf
No. of Shelves
3
Includes Mounting Hardware
Yes
Load Capacity per Shelf
600 lb
Includes
(7) Pot Hooks
Adjustability
Adjustable
Standards
NSF
Load Capacity
600 lb
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 in
Mounting Mechanism
Direct

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 14 ga, Ventilated Shelf Style, 600 lb Load Capacity per Shelf, Number of Shelves 3, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 14 in, Overall Height 54 in, Overall Width 48 in, 600 lb Load Capacity, (7) Pot Hooks, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.