Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Silver

  • Mfr # GACB14-34-1460S

  • Zoro # G4361835


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
14"
Height
34"
Material
Stainless Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB14-34-1460S
Zoro #
G4361835
UPC #
651588328637
Country of Origin
China

Dimensions

Width
60"
Depth
14"
Height
34"
Overall Depth
14 in
Overall Height
34 in
Overall Width
60 in

Details

Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
2
Color
Silver
Finish
Satin
Gauge
16
Finish - Shelving and Racks
Stainless Steel
Shelf Adjustments
1 in
Item - Wall Shelves
Wire Wall Shelf
Shelf Style
Ventilated
No. of Shelves
2
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Shelving Gauge
16
Load Capacity
600 lb
Shelf Gauge
16 ga
Adjustability
Adjustable
Mounting Mechanism
Post
Load Capacity per Shelf
300 lb
Shelf Adjustment Increments
1 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 300 lb Load Capacity per Shelf, Number of Shelves 2, Mounting Mechanism Post, Overall Depth 14 in, Overall Height 34 in, Overall Width 60 in, 600 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.