Stainless Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Silver

  • Mfr # GACB18-54-1824S

  • Zoro # G4361808


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
18"
Height
54"
Material
Stainless Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GACB18-54-1824S
Zoro #
G4361808
UPC #
651588328699
Country of Origin
China

Dimensions

Width
24"
Depth
18"
Height
54"
Overall Depth
18 in
Overall Height
54 in
Overall Width
24 in

Details

Item
Wire Wall Shelf
Material
Stainless Steel
Number of Shelves
3
Color
Silver
Finish
Satin
Gauge
16
Shelf Capacity
800 lb
Shelving Gauge
16
Shelving Material
Stainless Steel
Item - Wall Shelves
Wire Wall Shelf
No. of Shelves
3
Shelf Style
Ventilated
Shelf Adjustments
1 in
Finish - Shelving and Racks
Stainless Steel
Load Capacity per Shelf
400 lb
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Mounting Mechanism
Post
Shelf Gauge
16 ga
Load Capacity
800 lb

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 400 lb Load Capacity per Shelf, Number of Shelves 3, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 54 in, Overall Width 24 in, 800 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.