StainlessSteelDisc, 5in-OD, 1.5in-L

  • Mfr # 3R5-1
  • Zoro # G002643967
product price: 
$
97.49
/ea

Key Features

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3R5-1
Zoro #
G002643967
UPC #
-
Country of Origin
Multiple
Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Item
Stainless Steel Disc
Material
Stainless Steel
Metal Fabrication Process
Hot-Rolled
Machining Finish
Turned
Shape
Disc
Fabrication
Hot Rolled
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
System of Measurement
Inch
Rockwell Hardness
80 HRB
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Appearance
Metallic
Galvanized
Not Galvanized
Tensile Strength
90 ksi
Resistance Properties
Corrosion-Resistant
Yield Strength
60 ksi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Diameter
5 in
Length
1 1/2 in
Diameter Tolerance
+/-0.078 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.078 in
Outside Diameter
5 in
Overall Length
1 1/2 in
Wire Rope Length
1 1/2 in

Description

Stainless Steel Disc, Stainless Steel, 303, Disc, Outside Diameter 5 in, Outside Diameter Tolerance +/-0.078 in, 1 1/2 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 60 ksi, Tensile Strength 90 ksi, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5640, ASTM A582, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews