Zoro Homepage

StainlessSteelHexBar, 24in-L, 0.1875in-W

  • Mfr # 3H.188-24

  • Zoro # G002203000


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.188 in
Width
0.1875 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H.188-24
Zoro #
G002203000
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width
0.1875 in
Length
24 in
Width Tolerance
0 in/-0.002 in
Length Tolerance
+/-2 in
Overall Length
24 in
Hex Width
3/16 in

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 24 in Overall Length, Length Tolerance +/-2 in, 3/16 in Hex Width, Width Tolerance 0 in/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 BHN Brinell Hardness, 25 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A582, QQ-S-764, SAE AMS5640

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.