Zoro Homepage

StainlessSteelHexBar, 36in-L, 24mm-W

  • Mfr # HX024304-3

  • Zoro # G413874486


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277-1, EN 10278
Mechanical Finish
Mill
Yield Strength
27,550 psi
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX024304-3
Zoro #
G413874486
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
24 mm
Overall Length
36 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277-1, EN 10278
Mechanical Finish
Mill
Yield Strength
27,550 psi
Rockwell Hardness
80 HRB
Material Grade
304
Fabrication
Cold Drawn
Heat Treatment
Annealed
Tensile Strength
72,500 psi
Item
Stainless Steel Hex Bar
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Hex Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.