Zoro Homepage

StainlessSteelHexBar, 6in-L, 0.625in-W

  • Mfr # 4h.625-6

  • Zoro # G602643787


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.625 in
Width
0.625 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4h.625-6
Zoro #
G602643787
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
0.625 in
Length
6 in
Width Tolerance
0 in/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Hex Width
5/8 in

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Hex Width, Width Tolerance 0 in/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.