Zoro Homepage

StainlessSteelHexBar, 6in-L, 1.5in-W

  • Mfr # 4H1.5-6

  • Zoro # G902644118


product price: $43.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1.5 in
Width
1.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4H1.5-6
Zoro #
G902644118
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
1.5 in
Length
6 in
Width Tolerance
0 in/-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Hex Width
1 1/2 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Hex Bar
Thickness Tolerance
+0.000/-0.006"
Typical Yield Strength (PSI)
35,000 psi
Tensile Strength
73,200 psi
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape
Hexagon
Brinell Hardness
123 BHN
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Material Grade
304
Yield Strength
31,200 psi
Galvanized
Not Galvanized
Fabrication
Cold Rolled

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Hex Width, Width Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.