Shop ZORO SELECT

StainlessSteelRectangularBar, 6ft-L

  • Mfr # 3F1.5X4-72
  • Zoro # G602202519

product price: 
$
1,187.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
1.5 in
Width
4 in
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3F1.5X4-72
Zoro #
G602202519
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Hardness Scale
Rc
Item
Stainless Steel Square Bar
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
30,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Heat Treatment
Annealed
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
Material Grade
303
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Yield Strength
30,000 psi
Shape
Rectangular
Appearance
Plain
Tensile Strength
Not Rated
Minimum Temperature
Not Available
Maximum Temperature
1,500 Degrees F
System of Measurement
Inch
Rockwell Hardness
85 HRB
Elongation
43 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
1.5 in
Width
4 in
Length
6 ft
Width Tolerance
+/-0.005 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
4 in
Wire Rope Length
6 ft

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 1.5 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.