StainlessSteelRectangularBar, 6ft-L

  • Mfr # 3F.312X1.5-72
  • Zoro # G202203251
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.312 in
Width
1.5 in
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3F.312X1.5-72
Zoro #
G202203251
UPC #
-
Country of Origin
Multiple
Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Hardness Scale
Rc
Item
Stainless Steel Square Bar
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
30,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Machining Finish
Mill Finish
Fabrication
Cold Rolled
Material Grade
303
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Shape
Rectangular
Appearance
Plain
Tolerance Rating
Standard
Yield Strength
30,000 psi
Tensile Strength
Not Rated
Minimum Temperature
Not Available
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
201 BHN
Maximum Temperature
1,500 Degrees F
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Elongation
43 %
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thickness
0.312 in
Width
1.5 in
Length
6 ft
Width Tolerance
+/-0.004 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
1 1/2 in
Wire Rope Length
6 ft

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 1 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.312 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews