StainlessSteelRectangularBar, 6ft-L

  • Mfr # 3F.625X1.75-72
  • Zoro # G202202858
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.625 in
Width
1.75 in
Length
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3F.625X1.75-72
Zoro #
G202202858
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
1.75 in
Length
6 ft
Length Tolerance
+/-6 in
Width Tolerance
+/-0.004 in
Overall Width
1 3/4 in
Overall Length
6 ft
Wire Rope Length
6 ft

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
Not Rated
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.003 in
Item
Stainless Steel Square Bar
Hardness Scale
Rc
Straightness Tolerance
+/-1/8 in per 5 ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Maximum Temperature
1,500 Degrees F
Yield Strength
30,000 psi
Brinell Hardness
201 BHN
Tolerance Rating
Standard
Minimum Temperature
Not Available
Appearance
Plain
Heat Treatment
Annealed
Shape
Rectangular
Material Grade
303
Tensile Strength
Not Rated
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Elongation
43 %
Rockwell Hardness
85 HRB
Shell Material
Stainless Steel

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 1 3/4 in Overall Width, Width Tolerance +/-0.004 in, 0.625 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews