StainlessSteelRectangularBar, 6in-L

  • Mfr # 3F.75X3-6
  • Zoro # G202203145
product price: 
$
63.15
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.75 in
Width
3 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3F.75X3-6
Zoro #
G202203145
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
3 in
Length
6 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
3 in
Wire Rope Length
6 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Item
Stainless Steel Square Bar
Hardness Scale
Rc
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-1/8 in per 5 ft
Appearance
Plain
Tensile Strength
Not Rated
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Minimum Temperature
Not Available
Tolerance Rating
Standard
Brinell Hardness
201 BHN
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,500 Degrees F
Shape
Rectangular
Yield Strength
30,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
303
Elongation
43 %
Flatness Tolerance
0.125 in per 5 ft
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Shell Material
Stainless Steel

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 0.75 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews