Shop ZORO SELECT
See all product information
Create Account
StainlessSteelRod, 10mm-OD, 6ft-L
- Mfr # RD010316-6
- Zoro # G713866471
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Overall Length
6 ft
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD010316-6
- Zoro #
- G713866471
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 6 ft
- Outside Diameter Tolerance
- 0 in/-0.0014 in
- Length Tolerance
- +/-2 in
- Outside Diameter
- 10 mm
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Standards
- EN 10088-3, EN 10277, EN 10278
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Heat Treatable
- Not Heat Treatable
- Shape
- Rod
- Tensile Strength
- 72,500 psi
- Mechanical Finish
- Mill
- Rockwell Hardness
- 80 HRB
- Fabrication
- Cold Drawn
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 316
- Yield Strength
- 29,000 psi
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Stainless Steel Round Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.