Shop ZORO SELECT
See all product information
Create Account
StainlessSteelRod, 11mm-OD, 36in-L
- Mfr # RD0113037-3
- Zoro # G713866570
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Outside Diameter
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD0113037-3
- Zoro #
- G713866570
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 11 mm
- Overall Length
- 36 in
- Outside Diameter Tolerance
- 0 in/-0.0005 in
- Length Tolerance
- +/-2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Standards
- AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 303
- Rockwell Hardness
- 83 HRB
- Mechanical Finish
- Ground
- Shape
- Rod
- Tensile Strength
- 79,750 psi
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 34,800 psi
- Fabrication
- Cold Rolled
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Stainless Steel Round Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.