StainlessSteelRod, 11mm-OD, 6ft-L
- Mfr # RD0113037-6
- Zoro # G613866564
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Rockwell Hardness
83 HRB
Outside Diameter Tolerance
0 in/-0.0005 in
Includes Material Certificate
Material Certificate with Lot Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD0113037-6
- Zoro #
- G613866564
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter Tolerance
- 0 in/-0.0005 in
- Outside Diameter
- 11 mm
- Length Tolerance
- +/-2 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Standards
- AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Rockwell Hardness
- 83 HRB
- Includes Material Certificate
- Material Certificate with Lot Number
- Yield Strength
- 34,800 psi
- Shape
- Rod
- Tensile Strength
- 79,750 psi
- Material Grade
- 303
- Fabrication
- Cold Rolled
- Mechanical Finish
- Ground
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Stainless Steel Round Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.