StainlessSteelRod, 14mm-OD, 6ft-L
- Mfr # RD014316-6
- Zoro # G713866495
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Yield Strength
29,000 psi
Rockwell Hardness
80 HRB
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD014316-6
- Zoro #
- G713866495
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +/-2 in
- Outside Diameter
- 14 mm
- Outside Diameter Tolerance
- 0 in/-0.0017 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Standards
- EN 10088-3, EN 10277, EN 10278
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Yield Strength
- 29,000 psi
- Rockwell Hardness
- 80 HRB
- Fabrication
- Cold Drawn
- Tensile Strength
- 72,500 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatable
- Not Heat Treatable
- Material Grade
- 316
- Shape
- Rod
- Mechanical Finish
- Mill
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Stainless Steel Round Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.