Shop ZORO SELECT
See all product information
Create Account
StainlessSteelRod, 15mm-OD, 6ft-L
- Mfr # RD015316-6
- Zoro # G513866527
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Tensile Strength
72,500 psi
Material Grade
316
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD015316-6
- Zoro #
- G513866527
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- EN 10088-3, EN 10277, EN 10278
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Tensile Strength
- 72,500 psi
- Material Grade
- 316
- Shape
- Rod
- Heat Treatable
- Not Heat Treatable
- Fabrication
- Cold Drawn
- Rockwell Hardness
- 80 HRB
- Mechanical Finish
- Mill
- Yield Strength
- 29,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 6 ft
- Outside Diameter Tolerance
- 0 in/-0.0017 in
- Length Tolerance
- +/-2 in
- Outside Diameter
- 15 mm
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Stainless Steel Round Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.