StainlessSteelRod, 16mm-OD, 6ft-L
- Mfr # RD016316-6
- Zoro # G013866522
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Outside Diameter Tolerance
0 in/-0.0017 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD016316-6
- Zoro #
- G013866522
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- EN 10088-3, EN 10277, EN 10278
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Includes Material Certificate
- Material Certificate with Lot Number
- Fabrication
- Cold Drawn
- Rockwell Hardness
- 80 HRB
- Heat Treatable
- Not Heat Treatable
- Shape
- Rod
- Tensile Strength
- 72,500 psi
- Yield Strength
- 29,000 psi
- Mechanical Finish
- Mill
- Material Grade
- 316
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter Tolerance
- 0 in/-0.0017 in
- Outside Diameter
- 16 mm
- Length Tolerance
- +/-2 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Stainless Steel Round Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.