StainlessSteelRod, 18mm-OD, 12in-L
- Mfr # RD018316-1
- Zoro # G813866456
product price:Â
$
95.69
/ea
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD018316-1
- Zoro #
- G813866456
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- EN 10088-3, EN 10277, EN 10278
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Shape
- Rod
- Includes Material Certificate
- Material Certificate with Lot Number
- Mechanical Finish
- Mill
- Tensile Strength
- 72,500 psi
- Material Grade
- 316
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 29,000 psi
- Fabrication
- Cold Drawn
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 18 mm
- Outside Diameter Tolerance
- 0 in/-0.0017 in
- Length Tolerance
- +/-1 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Round Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.