Shop ZORO SELECT
See all product information
Create Account
StainlessSteelRod, 20mm-OD, 6ft-L
- Mfr # RD020316-6
- Zoro # G014228824
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Shape
Rod
Length Tolerance
+/-2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD020316-6
- Zoro #
- G014228824
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +/-2 in
- Overall Length
- 6 ft
- Outside Diameter
- 20 mm
- Outside Diameter Tolerance
- 0 in/-0.002 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Material
- Stainless Steel
- Standards
- EN 10088-3, EN 10277, EN 10278
- Heat Treatable
- Not Heat Treatable
- Shape
- Rod
- Material Grade
- 316
- Rockwell Hardness
- 80 HRB
- Includes Material Certificate
- No Certificates Included
- Item
- Stainless Steel Rod
- Mechanical Finish
- Mill
- Yield Strength
- 29,000 psi
- Tensile Strength
- 72,500 psi
- Fabrication
- Cold Drawn
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Description
Stainless Steel Round Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.