Shop ZORO SELECT
See all product information
Create Account
StainlessSteelRod, 25mm-OD, 6ft-L
- Mfr # RD025316-6
- Zoro # G414228868
product price:Â
$
1,087.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Mechanical Finish
Mill
Fabrication
Cold Drawn
Outside Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD025316-6
- Zoro #
- G414228868
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Standards
- EN 10088-3, EN 10277, EN 10278
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Rockwell Hardness
- 80 HRB
- Material Grade
- 316
- Tensile Strength
- 72,500 psi
- Yield Strength
- 29,000 psi
- Item
- Stainless Steel Rod
- Shape
- Rod
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 25 mm
- Outside Diameter Tolerance
- 0 in/-0.002 in
- Length Tolerance
- +/-2 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Stainless Steel Round Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.