Zoro Homepage

StainlessSteelWireMesh, 100ft-L, 4ft-W

  • Mfr # 15002E063-48x1200

  • Zoro # G308389859


product price: $2,432.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Overall Length
100 ft
Material
Stainless Steel
Open Area
76 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15002E063-48x1200
Zoro #
G308389859
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Overall Length
100 ft
Opening Size
1.937 in
Overall Width
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Material
Stainless Steel
Open Area
76 %
Coating
Plain
Mesh Type
Welded
Material Grade
304
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.063 in, Mesh Type Welded, Open Area 76 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.937 in, Material Grade 304, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.