Stair Tread Cover Vinyl Black, 24 in W x 1/8 in Thick

  • Mfr # 2RRX6

  • Zoro # G2929561


product price:  $5.59
/ea

Key Features

Width
24 in
Color
Black
Material
Vinyl
Thickness
1/8 in
Lip Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RRX6
Zoro #
G2929561
UPC #
190735037904
Country of Origin
Korea, Republic of

Dimensions

Width
24 in
Thickness
1/8 in
Lip Height
5/16 in
Depth
9 1/8 in

Details

Item
Stair Tread Cover
Color
Black
Material
Vinyl
Installation Method
Adhesive
Two-Stage Installation
No

Description

Stair Tread Cover, Lip Height 5/16 in, Color Black, Installation Method Adhesive, Material Vinyl, Overall Depth 9 1/8 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread, Thickness 1/8 in, Two-Stage Installation No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.