Zoro Homepage

Stamp Holder, 1/4 In. H, Steel

  • Mfr # 1F120

  • Zoro # G1298936


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Length
7/8 in
Character Height
1/4 in
Includes
0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Blank Space, Dash (-), Holder, Slash
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F120
Zoro #
G1298936
UPC #
190735400050
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
7/8 in
Character Height
1/4 in
For Shank Diameter
1/4 in
Shank Width
1/4 in
Shank Thickness
5/16 in

Details

Item
Type Holder
Material
Steel
Includes
0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Blank Space, Dash (-), Holder, Slash
Case Material
Plastic
Font
British
Impression Character Style
Standard
US DOE RDT-F7-3T Specification Compliance
No
Character Type Set
Letter/Number/Symbol Set
Duty
Moderate
Includes Holder
Yes
Letter Casing
Uppercase
For Maximum Surface Hardness
Rockwell C Scale 58 to 62
Maximum Characters per Line
(15) 1/4 in Sharp-Face Type
Stamp Material
Steel
Product Type
Steel Type Kit
Characters Included
A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Blank Space, Dash (-), Slash (/)
Replacement Holder Mfr. Model Number
1F120

Description

Steel Type Kit, Character Height 1/4 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 8 (With 6 Serving as 9), A to Z, Ampersand (&), Blank ( ), Dash (-), Slash (/), Duty Moderate, For Maximum Surface Hardness 62 HRC, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes Holder Yes, Letter Casing Uppercase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.