Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK10
- Mfr # ZSCRW-17491
- Zoro # G123552322
product price:Â
$
33.89
/pk of 10, $3.39/ea
Key Features
Material
Steel
Finish
Zinc-Plated
Thread Style
Fully Threaded
Head Type
Round
Dimensional Standards
ASME B18.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17491
- Zoro #
- G123552322
- UPC #
- 197666320327
- Country of Origin
- China
Dimensions
- Fastener Length
- 1 1/2 in
- Maximum Head Height
- 17/64 in
- Thread Size
- 3/8"-16
- Maximum Head Width
- 21/32 in
- Screw Size
- 3/8 in
Details
- Item
- Stamped Wing Screws
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Head Type
- Round
- Dimensional Standards
- ASME B18.17
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Material
- Steel
- Type
- Wing Screw
- Head Shape
- Round
- Removable
- Removable
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 21/32 in, Minimum Head Width Not Applicable, Maximum Head Height 17/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.