Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK25
- Mfr # ZSCRW-17474
- Zoro # G223552536
product price:Â
$
39.99
/pk of 25, $1.60/ea
Key Features
Maximum Head Height
3/16 in
Head Shape
Round
Finish
Zinc-Plated
Removable
Removable
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17474
- Zoro #
- G223552536
- UPC #
- 197666320303
- Country of Origin
- China
Dimensions
- Maximum Head Height
- 3/16 in
- Fastener Length
- 5/8 in
- Maximum Head Width
- 1/2 in
- Thread Size
- #10-32
- Screw Size
- #10
Details
- Item
- Stamped Wing Screws
- Head Shape
- Round
- Finish
- Zinc-Plated
- Removable
- Removable
- Material
- Steel
- Type
- Wing Screw
- Dimensional Standards
- ASME B18.17
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Head Type
- Round
- Head Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Style
- Fully Threaded
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size #10-32, Fastener Length 5/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.