Stanchion, Post Dia. 2-1/2", Blue
Mfr # 93706
Zoro # G7347256
product price: $38.49
/eaKey Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
Polyethylene
Post Material
Polyethylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93706
Zoro #
G7347256
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Medium Duty Stanchion
Base Type
Flat
Base Material
Polyethylene
Post Material
Polyethylene
Color
Blue
Post Finish
Matte
For Use With
2 in and 2 in HD Plastic Chain
Application
Outdoor or Indoor
Includes
(2) Poles, Ball Top, Base, C-Hook, Extension Piece
Finish
matte
Base Finish
Matte
Fillable
Yes
Base Color
Blue
Post Color
Blue
Post Top
Sphere
Compatible Line
Chain
Base Weight
2 lb
Compatible Line Manufacturer Part Number
50001-100, GU01
Resistance Properties
UV Resistant
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Blue, Base Color Blue, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.