Stanchion, Post Dia. 2-1/2", Blue, PK6
Mfr # 96406-6
Zoro # G7347107
product price: $168.99
/pk 6, $28.17/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
Plastic
Post Material
HDPE
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96406-6
Zoro #
G7347107
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Medium Duty Stanchion
Base Type
Flat
Base Material
Plastic
Post Material
HDPE
Color
Blue
Application
Outdoor or Indoor
Includes
Ball Top, Base, C-Hook, Pole
Post Finish
Matte
Finish
matte
For Use With
Plastic Chain
Base Finish
Matte
Fillable
Yes
Base Color
Blue
Post Color
Blue
Compatible Line Manufacturer Part Number
GU01
Compatible Line
Chain
Resistance Properties
UV Resistant
Description
Medium Duty Stanchion, For Use With Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Post Color Blue, Base Color Blue, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Plastic, Base Finish Matte, Color Blue, Resistance Properties UV Resistant, Compatible Line Manufacturer Part Number GU01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.