Stanchion, Post Dia. 2", Black
Mfr # 93503
Zoro # G7347177
product price: $31.79
/eaKey Features
Post Diameter
2 in
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93503
Zoro #
G7347177
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Light Duty Stanchion
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Black
Finish
matte
Post Finish
Matte
Includes
Ball Top, Base, C-Hook, Pole
Application
Outdoor or Indoor
For Use With
1.5 in and 2 in Plastic Chain
Base Finish
Matte
Fillable
Yes
Post Color
Black
Base Color
Black
Compatible Line
Chain
Post Top
Sphere
Compatible Line Manufacturer Part Number
30003-100, 30003-50
Resistance Properties
UV Resistant
Base Weight
0.4 lb
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Black, Base Color Black, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Black, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.