Stanchion, Post Dia. 2", Safety Green
Mfr # 93514
Zoro # G7347131
product price: $31.69
/eaKey Features
Post Diameter
2 in
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93514
Zoro #
G7347131
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Light Duty Stanchion
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Green
Includes
Ball Top, Base, C-Hook, Pole
Application
Outdoor or Indoor
Post Finish
Matte
For Use With
Mfr. No. 30014-50
Finish
matte
Base Finish
Matte
Fillable
Yes
Base Color
Safety Green
Post Color
Green
Compatible Line
Chain
Compatible Line Manufacturer Part Number
30014-50
Resistance Properties
UV Resistant
Description
Light Duty Stanchion, For Use With Mfr. No. 30014-50, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Post Color Green, Base Color Safety Green, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Safety Green, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.