Zoro Homepage

Stanchion, Post Dia. 2", Safety Orange

  • Mfr # 93512

  • Zoro # G7347140


product price: $35.39
/ea

Key Features

Post Diameter
2 in
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93512
Zoro #
G7347140
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Light Duty Stanchion
Base Type
Sloped
Base Material
Polyethylene
Post Material
HDPE
Color
Safety Orange
For Use With
1.5 in and 2 in Plastic Chain
Post Finish
Matte
Application
Outdoor or Indoor
Finish
matte
Includes
Ball Top, Base, C-Hook, Pole
Base Finish
Matte
Fillable
Yes
Base Color
Safety Orange
Post Color
Orange
Base Weight
0.4 lb
Resistance Properties
UV Resistant
Post Top
Sphere
Compatible Line
Chain
Compatible Line Manufacturer Part Number
30012-50, 30012-P

Description

Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Orange, Base Color Safety Orange, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Safety Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.