Zoro Homepage

Stanchion, Post Dia. 3", Blue

  • Mfr # 93606

  • Zoro # G7347350


product price: $42.79
/ea

Key Features

Post Diameter
3 in
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93606
Zoro #
G7347350
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Heavy Duty Stanchion
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Blue
Finish
matte
Application
Outdoor or Indoor
Post Finish
Matte
For Use With
50001-100, Mfr. No. GU01
Includes
(2) Poles, Ball Top, Base, C-Hook, Extension Piece
Base Finish
Matte
Fillable
Yes
Post Color
Blue
Base Color
Blue
Compatible Line Manufacturer Part Number
50001-100, GU01
Resistance Properties
UV Resistant
Compatible Line
Chain

Description

Heavy Duty Stanchion, For Use With 50001-100, Mfr. No. GU01, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Post Color Blue, Base Color Blue, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Blue, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.